
- 9 Piece
- Bi-Metal Material
features
- >Holesaws: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Arbors: 3834-ARBR-730 and 3834-ARBR-1152QC
- Extension: 3834-EXT-1
- Fits holesaws 9/16"-13/16", 1-1/4"-6"
Material | Bi-Metal |
Weight | 4.89 LB |
EAN or UPC | 7311518454999 |
