Skip to content Skip to navigation menu
SAE Black Phosphate Adjustable Wrench

BAH86

SAE Black Phosphate Adjustable Wrench
Item #113865878
  • 24 in Length
SAE Black Phosphate Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Length

features

  • >Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Precision hardened and anti-corrosion treated
Inch/Metric Inch
Finish Black Phosphate
Weight 7.8 LB
EAN or UPC 7314150005376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison