Skip to content Skip to navigation menu
1000 V Chrome-Vanadium Steel Adjustable Wrench

BAH8071V

1000 V Chrome-Vanadium Steel Adjustable Wrench
Item #113870628
  • 8 in Length
1000 V Chrome-Vanadium Steel Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length

features

  • >Complies with ISO and ANSI torque requirements. Head dimensions comply with ISO 6787 standards
  • 3 layer coating insulation with different colors plus a 4th one in black to further protect handle edges. Red: safety. Orange: Caution. Yellow: danger
  • The movable jaw slides easily by smoothly operating the thumb screw
Material Chrome-Vanadium Steel
Weight 0.8 LB
EAN or UPC 7314150121526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison