- 6 in Length
- Second Cut Style
- Taper Shape
features
- Used for sharpening of all types of saws with fine cross toothing
- Triangular, with edges tapering towards the point. Surfaces are single cut on 4-188 and double cut on 4-288. Edges are single cut. Width figures indicate the largest width of the file section
| Width | 11/64 in |
| Cut Style | Second |
| Shape | Taper |
| Length | 6 in |
| Weight | 0.04 LB |
| EAN or UPC | 7311518116422 |

