Skip to content Skip to navigation menu
Second Cut Extra Slim Taper File

BAH41870622

Second Cut Extra Slim Taper File
Item #113872277
  • 6 in Length
  • Second Cut Style
Second Cut Extra Slim Taper File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • Second Cut Style

features

  • File is triangular with edges tapering towards the point. Surfaces are single cut on 4-187 and double cut on 4-287. Edges are single cut. Section figures indicate the largest width of the file section
  • Used for sharpening of all types of saws with fine cross toothing
Width 3/16 in
Cut Style Second
Length 6 in
Weight 0.18 LB
EAN or UPC 7311518022464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison