- 7 in Length
- Second Cut Style
- Taper Shape
features
- Used for sharpening of all types of saws with fine cross toothing
- File is triangular with edges tapering towards the point with surface and edges single cut
| Cut Style | Second |
| Shape | Taper |
| Width | 17/64 in |
| Length | 7 in |
| Weight | 0.11 LB |
| EAN or UPC | 7311518021238 |

