
- 4 in Length
- Second Cut Style
- Taper Shape
features
- Used for sharpening of all types of saws with fine cross toothing
- File is triangular with edges tapering towards the point with surface and edges single cut
Width | 9/64 in |
Cut Style | Second |
Shape | Taper |
Length | 4 in |
Weight | 0.02 LB |
EAN or UPC | 7311518021191 |
