- 10 in Length
- Second Cut Style
features
- File is both double and single cut
- Single cut is for fine filing of flat surfaces and for fine sharpening of tools and implements
- File has parallel edges with one being uncut - one side is double cut bastard and the other side is single cut bastard
- Double cut is for filing flat surfaces and for rough sharpening of edges on spades, hoes, etc
| Height | 7/32 in |
| Width | 1 13/16 in |
| Length | 10 in |
| Cut Style | Second |
| Weight | 0.83 LB |
| EAN or UPC | 7311518116200 |

