Bahco / JH Williams
BAH41530812
Bastard Double & Single Second Cut File with Ergo™ Handle
Item #113872349
- 8 in Length
- Bastard Double & Single Second Cut Style
features
- Wood file is flat and parallel with two flat, uncut edges - one side bastard rasp cut and the other side double second cut
- Metal file has both bastard double and single second cut
- Metal file is flat and parallel with two flat, uncut edges
- Wood file has both rasp and double cut
| Length | 8 in |
| Cut Style | Bastard Double & Single Second |
| Handle Type | Ergo™ |
| Weight | 0.45 LB |
| EAN or UPC | 7311518000707 |
