Skip to content Skip to navigation menu
Bastard Rasp & Double Second Cut Ergo™ Handle

BAH41520822

Bastard Rasp & Double Second Cut Ergo™ Handle
Item #113869836
  • 8 in Length
  • Bastard Rasp & Double Second Cut Style
Bastard Rasp & Double Second Cut Ergo™ Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length
  • Bastard Rasp & Double Second Cut Style

features

  • Wood file has both rasp and double cut
  • Metal file is flat and parallel with two flat, uncut edges
  • Wood file is flat and parallel with two flat, uncut edges - one side bastard rasp cut and the other side double second cut
  • Metal file has both bastard double and single second cut
Handle Type Ergo™
Length 8 in
Cut Style Bastard Rasp & Double Second
Weight 0.43 LB
EAN or UPC 7311518000691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison