- 12 in Length
- Second Cut Style
- Half Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Cut Style | Second |
| Length | 12 in |
| Height | 1 7/32 in |
| Width | 1 7/32 in |
| Shape | Half Round |
| Weight | 0.92 LB |
| EAN or UPC | 7311518020200 |

