- 6 in Length
- Second Cut Style
- Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Length | 6 in |
| Shape | Round |
| Cut Style | Second |
| Width | 5/8 in |
| Height | 5/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 7311518020118 |

