- 6 in Length
- Bastard Cut Style
- Half Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Width | 5/8 in |
| Height | 3/16 in |
| Cut Style | Bastard |
| Length | 6 in |
| Shape | Half Round |
| Weight | 0.11 LB |
| EAN or UPC | 7311518020101 |

