- 10 in Length
- Bastard Cut Style
- Square Shape
features
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
- Ideal for deburring and filing angles and inner corners
- Can be used for filing of holes, large fillets and concave surfaces
| Height | 11/16 in |
| Length | 10 in |
| Width | 11/16 in |
| Cut Style | Bastard |
| Shape | Square |
| Handle Type | Ergo™ |
| Weight | 0.66 LB |
| EAN or UPC | 7311518028107 |

