- 8 in Length
- Second Cut Style
- Square Shape
features
- Ideal for deburring and filing angles and inner corners.
- Can be used for filing of holes, large fillets and concave surfaces.
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts.
| Shape | Square |
| Length | 8 in |
| Handle Type | Ergo™ |
| Width | 5/8 in |
| Cut Style | Second |
| Height | 5/8 in |
| Weight | 0.48 LB |
| EAN or UPC | 7311518003722 |

