- 4 in Length
- Smooth Cut Style
- Square Shape
features
- Can be used for filing of holes, large fillets and concave surfaces
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
- Ideal for deburring and filing angles and inner corners
| Shape | Square |
| Width | 1/4 in |
| Height | 1/4 in |
| Length | 4 in |
| Cut Style | Smooth |
| Weight | 0.03 LB |
| EAN or UPC | 7311518019952 |

