- 8 in Length
- Second Cut Style
- Square Shape
features
- Surfaces are tapered towards the point and has a double cut
- Designed for filing grooves, rectangular holes, inside corners and for fine-adjustments of cutting tools
| Length | 8 in |
| Width | 5/16 in |
| Height | 5/16 in |
| Handle Type | Ergo™ |
| Cut Style | Second |
| Shape | Square |
| Weight | 0.3 LB |
| EAN or UPC | 7311518003692 |

