- 8 in Length
- Second Cut Style
- Square Shape
features
- Designed for filing grooves, rectangular holes, inside corners and for fine-adjustments of cutting tools
- Surfaces are tapered towards the point and has a double cut
| Width | 5/16 in |
| Length | 8 in |
| Shape | Square |
| Cut Style | Second |
| Height | 5/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 7311518019853 |

