- 6 in Length
- Bastard Cut Style
- Square Shape
features
- Designed for filing grooves, rectangular holes, inside corners and for fine-adjustments of cutting tools
- Surfaces are tapered towards the point and has a double cut
| Shape | Square |
| Handle Type | Ergo™ |
| Height | 15/64 in |
| Width | 15/32 in |
| Cut Style | Bastard |
| Length | 6 in |
| Weight | 0.17 LB |
| EAN or UPC | 7311518000370 |

