
- 14 in Length
- Smooth Cut Style
features
- Designed for fast and easy cutting on plastic laminates. Excellent for edge finishing. Single cut
Width | 1 11/64 in |
Cut Style | Smooth |
Length | 14 in |
Weight | 1.16 LB |
EAN or UPC | 7311518175467 |

Width | 1 11/64 in |
Cut Style | Smooth |
Length | 14 in |
Weight | 1.16 LB |
EAN or UPC | 7311518175467 |