Bahco / JH Williams
BAH11431012
Bastard Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle
Item #113871794
- 10 in Length
- Bastard Cut Style
- Flat Shape
features
- Can be used for polishing and deburring work in lathes
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Surfaces and edges are single cut
- Suitable for engineering and sharpening file applications
| Width | 1 in |
| Length | 10 in |
| Height | 1 43/64 in |
| Shape | Flat |
| Cut Style | Bastard |
| Handle Type | Ergo™ |
| Weight | 0.5 LB |
| EAN or UPC | 7311518022358 |
