- 8 in Length
- Second Cut Style
- Flat Shape
features
- Surfaces and edges are single cut
- Suitable for engineering and sharpening file applications
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Can be used for polishing and deburring work in lathes
| Width | 25/32 in |
| Length | 8 in |
| Height | 1/8 in |
| Shape | Flat |
| Cut Style | Second |
| Weight | 0.2 LB |
| EAN or UPC | 7311518106034 |

