- 6 in Length
- Second Cut Style
- Flat Shape
features
- Suitable for engineering and sharpening file applications
- Can be used for polishing and deburring work in lathes
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Surfaces and edges are single cut
| Height | 7/64 in |
| Shape | Flat |
| Length | 6 in |
| Width | 5/8 in |
| Cut Style | Second |
| Weight | 0.1 LB |
| EAN or UPC | 7311518106010 |

