- 8 in Length
- Smooth Cut Style
features
- Designed for filing narrow grooves, and passages such as filing cuts on keys
- File surfaces is double cut while the edges are single cut
- Edges are tapered towards the point with surfaces being parallel
| Width | 3/4 in |
| Length | 8 in |
| Cut Style | Smooth |
| Height | 3/32 in |
| Weight | 0.15 LB |
| EAN or UPC | 7311518019594 |

