- 6 in Length
- Smooth Cut Style
features
- Designed for filing narrow grooves, and passages such as filing cuts on keys
- File surfaces is double cut while the edges are single cut
- Edges are tapered towards the point with surfaces being parallel
| Width | 19/32 in |
| Height | 5/64 in |
| Cut Style | Smooth |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 7311518019563 |

