- 12 in Length
- Second Cut Style
- Flat Shape
features
- Pointed shape enables user to reach into angles and corners
- File surfaces is double cut while the edges are single cut
- Edges are tapered towards the point with surfaces being parallel
| Shape | Flat |
| Width | 1 3/16 in |
| Height | 15/64 in |
| Length | 12 in |
| Cut Style | Second |
| Weight | 0.81 LB |
| EAN or UPC | 7311518019457 |

