- 10 in Length
- Second Cut Style
- Flat Shape
features
- File surfaces is double cut while the edges are single cut
- Edges are tapered towards the point with surfaces being parallel
- Pointed shape enables user to reach into angles and corners
| Cut Style | Second |
| Width | 1 in |
| Shape | Flat |
| Length | 10 in |
| Height | 7/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 7311518019426 |

