- 8 in Length
- Smooth Cut Style
- Flat Shape
features
- Edges are tapered towards the point with surfaces being parallel
- File surfaces is double cut while the edges are single cut
- Pointed shape enables user to reach into angles and corners
| Height | 13/64 in |
| Width | 25/32 in |
| Shape | Flat |
| Cut Style | Smooth |
| Length | 8 in |
| Weight | 0.29 LB |
| EAN or UPC | 7311518019402 |

