- 4 in Length
- Smooth Cut Style
- Flat Shape
features
- File surfaces is double cut while the edges are single cut
- Pointed shape enables user to reach into angles and corners
- Edges are tapered towards the point with surfaces being parallel
| Height | 1/8 in |
| Length | 4 in |
| Width | 15/32 in |
| Shape | Flat |
| Cut Style | Smooth |
| Weight | 0.05 LB |
| EAN or UPC | 7311518044046 |

