- 10 in Length
- Bastard Cut Style
- Flat Shape
features
- For polishing and deburring work in lathes. Releases chips easily and produces smooth surfaces
- File surface is oberg cut while the edges have one side single cut and one side uncut
| Width | 31/32 in |
| Shape | Flat |
| Cut Style | Bastard |
| Length | 10 in |
| Height | 13/64 in |
| Weight | 0.5 LB |
| EAN or UPC | 7311518019310 |

