- 12 in Length
- Second Cut Style
features
- File surface is single cut while edges are uncut
- For polishing and deburring work in lathes. Releases chips easily and produces smooth surfaces
| Length | 12 in |
| Width | 15/32 in |
| Height | 1 11/64 in |
| Cut Style | Second |
| Weight | 0.87 LB |
| EAN or UPC | 7311518019266 |

