- 12 in Length
- Smooth Cut Style
features
- To work in high-alloy tool steels, for sharpening of heavy implements
- For filing flat surfaces, sharp corners and shoulders as well as for deburring
- File surfaces are double cut while the edges have one side single cut and one side uncut
| Cut Style | Smooth |
| Length | 12 in |
| Width | 1 3/16 in |
| Height | 5/64 in |
| Weight | 0.85 LB |
| EAN or UPC | 7311518019143 |

