- 8 in Length
- Bastard Cut Style
features
- File surfaces are double cut while the edges have one side single cut and one side uncut
- For filing flat surfaces, sharp corners and shoulders as well as for deburring
- To work in high-alloy tool steels, for sharpening of heavy implements
| Length | 8 in |
| Height | 13/64 in |
| Cut Style | Bastard |
| Width | 25/32 in |
| Weight | 0.31 LB |
| EAN or UPC | 7311518019068 |

