- 4 in Length
- Second Cut Style
features
- To work in high-alloy tool steels, for sharpening of heavy implements
- For filing flat surfaces, sharp corners and shoulders as well as for deburring
- File surfaces are double cut while the edges have one side single cut and one side uncut
| Height | 1/8 in |
| Length | 4 in |
| Cut Style | Second |
| Width | 15/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 7311518019013 |

