- B800 Series
- Standard-Duty
- 3 3/4" ID
- 4.7240" OD
- 3.7800" Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Minimal O.D./I.D. ratio
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Shallow, single taper design
- Excellent concentricity
- Thin, extra wide sleeves provide low contact pressures allowing for smaller diameter hubs
- Integrated spacer sleeve eliminates axial movement during installation
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- As-turned surface finishes
| Inch/Metric | Inch |
| Duty | Standard-Duty |
| Transmitted Axial Force | 52204 lbf |
| O.D. | 4.724 in |
| Torque | 8157 ft lb |
| Thickness | 3.78 in |
| I.D. | 3 3/4 in |
| Mountable Thickness | 2.559 in |
| Type | B800 |
| Weight | 9.7 LB |
| EAN or UPC | 662345061971 |

