- B800 Series
- Standard-Duty
- 110.0000 mm ID
- 140.0000 mm OD
- 107.0000 mm Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Minimal O.D./I.D. ratio
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Shallow, single taper design
- Excellent concentricity
- Thin, extra wide sleeves provide low contact pressures allowing for smaller diameter hubs
- Integrated spacer sleeve eliminates axial movement during installation
| Inch/Metric | Metric |
| Duty | Standard-Duty |
| Type | B800 |
| I.D. | 110 mm |
| Thickness | 107 mm |
| Mountable Thickness | 70 mm |
| O.D. | 140 mm |
| Transmitted Axial Force | 8429 N |
| Torque | 758 N-m |
| Weight | 15.0 LB |
| EAN or UPC | 662345061698 |

