- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 95 mm Inside Diameter
- 120 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design
- Excellent concentricity
- Thin, extra wide sleeves provide low contact pressures allowing for smaller diameter hubs
- Integrated spacer sleeve eliminates axial movement during installation
- Minimal O.D./I.D. ratio
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Thrust | 51981 lbf |
| Transmission Torque | 8101 ft lb |
| Torque | 10983 N-m |
| Hub Pressure | 79 psi |
| Mountable Thickness | 65 mm |
| Thickness | 96 mm |
| I.D. | 95 mm |
| Transmitted Axial Force | 231223 N |
| Type | Locking Device |
| Style | Self-Centering |
| Install Torque | 60 lb/ft |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| Screw Size | M10x25 |
| Duty | Standard-Duty |
| Series | B800 |
| Axial Movement | No |
| Locking Type | Internal Locking |
| Weight | 9.8 LB |
| EAN or UPC | 662345061674 |

