- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 178 mm Outside Diameter
| Type | Locking Device |
| Series | B500 |
| Locking Type | Internal Locking |
| I.D. | 160 mm |
| Material | Steel |
| O.D. | 178 mm |
| Weight | 17.0 LB |
| EAN or UPC | 662345060417 |
| Type | Locking Device |
| Series | B500 |
| Locking Type | Internal Locking |
| I.D. | 160 mm |
| Material | Steel |
| O.D. | 178 mm |
| Weight | 17.0 LB |
| EAN or UPC | 662345060417 |