- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 148 mm Outside Diameter
| Material | Steel |
| Type | Locking Device |
| O.D. | 148 mm |
| I.D. | 130 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| Weight | 10.0 LB |
| EAN or UPC | 662345060370 |
| Material | Steel |
| Type | Locking Device |
| O.D. | 148 mm |
| I.D. | 130 mm |
| Locking Type | Internal Locking |
| Series | B500 |
| Weight | 10.0 LB |
| EAN or UPC | 662345060370 |