Skip to content Skip to navigation menu
B-LocT5100

T5100

B-LOC Locking Device
Item #101465712
  • Internal Locking Type
  • Locking Device Type
  • 100 mm Inside Diameter
  • 114 mm Outside Diameter
B-LocT5100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Locking Type
  • Locking Device Type
  • 100 mm Inside Diameter
  • 114 mm Outside Diameter
O.D. 114 mm
Series B500
Material Steel
I.D. 100 mm
Locking Type Internal Locking
Type Locking Device
Weight 8.0 LB
EAN or UPC 662345060301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison