- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 96 mm Outside Diameter
| Material | Steel |
| Locking Type | Internal Locking |
| Type | Locking Device |
| O.D. | 96 mm |
| I.D. | 85 mm |
| Series | B500 |
| Weight | 5.0 LB |
| EAN or UPC | 662345060257 |
| Material | Steel |
| Locking Type | Internal Locking |
| Type | Locking Device |
| O.D. | 96 mm |
| I.D. | 85 mm |
| Series | B500 |
| Weight | 5.0 LB |
| EAN or UPC | 662345060257 |