- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 84 mm Outside Diameter
| Type | Locking Device |
| Series | B500 |
| Material | Steel |
| O.D. | 84 mm |
| I.D. | 75 mm |
| Locking Type | Internal Locking |
| Weight | 6.0 LB |
| EAN or UPC | 662345060219 |
| Type | Locking Device |
| Series | B500 |
| Material | Steel |
| O.D. | 84 mm |
| I.D. | 75 mm |
| Locking Type | Internal Locking |
| Weight | 6.0 LB |
| EAN or UPC | 662345060219 |