- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 57 mm Outside Diameter
| O.D. | 57 mm |
| Locking Type | Internal Locking |
| I.D. | 50 mm |
| Type | Locking Device |
| Series | B500 |
| Material | Steel |
| Weight | 2.5 LB |
| EAN or UPC | 662345060110 |
| O.D. | 57 mm |
| Locking Type | Internal Locking |
| I.D. | 50 mm |
| Type | Locking Device |
| Series | B500 |
| Material | Steel |
| Weight | 2.5 LB |
| EAN or UPC | 662345060110 |