- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 55 mm Outside Diameter
| Locking Type | Internal Locking |
| Type | Locking Device |
| Material | Steel |
| O.D. | 55 mm |
| Series | B500 |
| I.D. | 48 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060103 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Material | Steel |
| O.D. | 55 mm |
| Series | B500 |
| I.D. | 48 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345060103 |