- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 45 mm Outside Diameter
| Series | B500 |
| Type | Locking Device |
| I.D. | 40 mm |
| Locking Type | Internal Locking |
| Material | Steel |
| O.D. | 45 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662345060059 |
| Series | B500 |
| Type | Locking Device |
| I.D. | 40 mm |
| Locking Type | Internal Locking |
| Material | Steel |
| O.D. | 45 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662345060059 |