- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 40 mm Outside Diameter
| I.D. | 35 mm |
| Material | Steel |
| Series | B500 |
| Type | Locking Device |
| Locking Type | Internal Locking |
| O.D. | 40 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345060011 |
| I.D. | 35 mm |
| Material | Steel |
| Series | B500 |
| Type | Locking Device |
| Locking Type | Internal Locking |
| O.D. | 40 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345060011 |