- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 24 mm Outside Diameter
| O.D. | 24 mm |
| Locking Type | Internal Locking |
| Material | Steel |
| Series | B500 |
| Type | Locking Device |
| I.D. | 19 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345059855 |
| O.D. | 24 mm |
| Locking Type | Internal Locking |
| Material | Steel |
| Series | B500 |
| Type | Locking Device |
| I.D. | 19 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662345059855 |