- B400 Series
- Standard-Duty
- 2 9/16" ID
- 3.7370" OD
- 0.9450" Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Torque | 2,903.0 ft lb |
| Thickness | 0.9450 in |
| I.D. | 2 9/16 in |
| Inch/Metric | Inch |
| Transmitted Axial Force | 27191 lbf |
| Type | B400 |
| O.D. | 3.7370 in |
| Mountable Thickness | 0.787 in |
| Duty | Standard-Duty |
| Weight | 1.5 LB |
| EAN or UPC | 662345063449 |
-
Drop Ship Only


