- B400 Series
- Standard-Duty
- 460.0000 mm ID
- 565.0000 mm OD
- 102.0000 mm Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Thickness | 102 mm |
| I.D. | 460 mm |
| O.D. | 565 mm |
| Torque | 678 N-m |
| Inch/Metric | Metric |
| Duty | Standard-Duty |
| Mountable Thickness | 96 mm |
| Type | B400 |
| Transmitted Axial Force | 8349 N |
| Weight | 0.0 LB |

