- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 455 mm Outside Diameter
- 90 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Thickness | 90 mm |
| Duty | Standard-Duty |
| Transmission Torque | 302718 ft lb |
| Type | Locking Device |
| Material | Steel |
| Screw Size | M22X80 |
| Thrust | 512611 lbf |
| Mountable Thickness | 84 mm |
| O.D. | 455 mm |
| Series | B400 |
| Install Torque | 565 lb/ft |
| I.D. | 360 mm |
| Torque | 675 N-m |
| Hub Pressure | 158 psi |
| Transmitted Axial Force | 8346 N |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Axial Movement | No |
| Weight | 95.2 LB |
| EAN or UPC | 662345059473 |

